3 in. Discharge High Flow Corded Pump
HS Series 3 in. Discharge High Flow Corded Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable trash pumps in 3 inches discharge & 1HP. Designed to pump water containing sand, solids and debris with minimal wear and clogging.
- Built-in shaft mounted agitator suspends solids.
- Urethane Semi Vortex Impeller for maximum durability and pump performance.
- Dual inside mechanical seal with silicon carbide faces for longer life.
- Oil Lifter provides lubrication of the seal faces.
- V-Ring Seal design protects mechanical seal from abrasive particles.
Documents
Specifications
- AMP:
- 9.7
- Automatic Shut-Off:
- Yes
- Collection:
- HS Series
- Color Finish Name:
- Blue
- Connection Type:
- MNPT
- Cord Length:
- 32 ft
- Diameter:
- 12-7/16 in
- Discharge:
- 3 in
- Flow Rate:
- 140 gpm
- Height:
- 16-3/4 in
- Horsepower:
- 1 hp
- Impeller:
- Semi-Vortex
- Maximum Feet of Head:
- 40
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Pump Body Material:
- Die Cast Aluminum
- Pump Motor Type:
- Air
- Pump Phase:
- 1
- RPM:
- 3600
- UL Listed:
- Yes
- UPC:
- 894787000359
- Volts:
- 110V
- Weight:
- 50 lb