2.2W 5-1/2 hp Natural Gas Portable Generator
TPG4 Series 2.2W 5-1/2 hp Natural Gas Portable Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to withstand the severe conditions of construction jobsites or industrial applications, especially where extra durability and dependable, stable power are required
- High capacity fuel tank with fuel gauge for extended run time
- Large, Silent Muffler with USDA qualified spark arrestor to greatly reduce noise
- Engine Model: Honda GX160T2
- Ideal to supply the power to submersible pumps and all your electrical power tools such as drills, saws, lighting and heaters
- Optional Wheel Kits & Lifting Bail are available
Specifications
- AMP:
- 18.3, 23.3
- Application:
- Construction Jobsite, Industrial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 4.2 gal
- Collection:
- TPG4 Series
- Decibel Rating (dB):
- 64 dB
- Fuel Type:
- Natural Gas
- Height:
- 20-1/2 in
- Horsepower:
- 5-1/2 hp
- Ignition System:
- Recoil
- Length:
- 24-2/5 in
- Portable:
- Yes
- Power Source:
- Gas
- Product Type:
- Portable Generator
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 2200 W
- Weight:
- 103.6 lb
- Width:
- 19-1/2 in