6kW 13 hp Natural Gas Portable Generator
TPG4 Series 6kW 13 hp Natural Gas Portable Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to withstand the severe conditions of construction jobsites or industrial applications, especially where extra durability and dependable, stable power are required
- High capacity fuel tank with fuel gauge for extended run time
- Large, silent muffler with USDA qualified spark arrestor to greatly reduce noise
- Electric start (battery not included)
- Engine model: Honda GX390T2
- Ideal to supply the power to submersible pumps and all your electrical power tools such as drills, saws, lighting and heaters
- Optional wheel kits & lifting bail are available
Specifications
- AMP:
- 25, 28.3, 5, 56.7
- Application:
- Construction Jobsite, Industrial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 6.6 gal
- Collection:
- TPG4 Series
- Decibel Rating (dB):
- 78 dB
- Fuel Type:
- Natural Gas
- Height:
- 22-3/5 in
- Horsepower:
- 13 hp
- Ignition System:
- Electronic Ignition
- Length:
- 27-3/5 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Electric, Gas
- Product Type:
- Portable Generator
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 6000 W
- Weight:
- 199 lb
- Width:
- 23-2/5 in