42 in. Alloy Steel Hook
42 in. Alloy Steel Hook
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Handy Hook™ is designed for those hard to reach lifting jobs such as lifting risers covers, opening steel grates or pulling skids into trucks
- Handles big enough to grip with gloves
- Shaft resists permanent bend
- Provides stability while lifting
- Solid steel handle 1"x11"
- Handy Hook™
Specifications
- Color Finish Name:
- Blue, Yellow
- Handle Material:
- Steel
- Length:
- 42 in
- Material:
- Alloy Steel
- Tool Type:
- Handy Hook
- Width:
- 1/2 in