11 x 11 x 15-1/2 in. Catch Basin Drain Sump with Grate
11 x 11 x 15-1/2 in. Catch Basin Drain Sump with Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 15-1/2 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 11 in