16 in. HDPE Drain Sump
16 in. HDPE Drain Sump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Discharge:
- 14-1/2 in
- Length:
- 16 in
- Material:
- Plastic
- Pump Application -:
- Sump
- Width:
- 16 in