This product requires certification to purchase.

16 x 16 x 6 in. HDPE Square Distribution Box Riser

Tuf-Tite

16 x 16 x 6 in. HDPE Square Distribution Box Riser

  • Fast #
  • Part #TB4RIS
  • Item #7034649
  • Manufacturer Part #B4-RIS
4 out of 5 Customer Rating
Brand image
Tuf-Tite

16 x 16 x 6 in. HDPE Square Distribution Box Riser

  • Fast #
  • Part #TB4RIS
  • Item #7034649
  • Manufacturer Part #B4-RIS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
6
Length:
16
Material:
Plastic
Material Type:
HDPE
Width:
16