22 in. Round Septic Tank Riser
22 in. Round Septic Tank Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 22 in
- Height:
- 7-1/10 in
- Material:
- Plastic
- Material Type:
- HDPE