24 in. Plastic Adapter Ring for Tar
24 in. Plastic Adapter Ring for Tar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For mounting riser or lid to tank when casting is not an option
Documents
Specifications
- Brand Model Compatibility:
- Tar
- Color Finish Name:
- Black
- Diameter:
- 24
- Material:
- Plastic
- Product Type:
- Adapter Ring