26 in. Copolymer Polypropylene Adapter Ring
26 in. Copolymer Polypropylene Adapter Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 13-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Green
- Diameter:
- 26 in
- Height:
- 1-3/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene