4 in. Plastic End Drain in Grey
4 in. Plastic End Drain in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Color Finish Name:
- Grey
- End Connections:
- Male Threaded
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Product Type:
- Drain