4 in. Schedule 40 PVC Septic Tank Baffle Tee
4 in. Schedule 40 PVC Septic Tank Baffle Tee
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 19-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 8 in