This product requires certification to purchase.

5 in. General Purpose Drain

Tuf-Tite

5 in. General Purpose Drain

  • Fast #
  • Part #TAD1
  • Item #2173421
  • Manufacturer Part #AD1
5 out of 5 Customer Rating
Brand image
Tuf-Tite

5 in. General Purpose Drain

  • Fast #
  • Part #TAD1
  • Item #2173421
  • Manufacturer Part #AD1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rugged, Non-Corrosive
  • Ribbed bottom provides exceptional compression strength
  • Steady Flow-The contored bottom directs all water to the drain. Standing Water is eliminated
  • Easily Installed Anywhere, Light Weight, easy to handle, usable with 3 in, 4 in, 6 in pipe, no pipe fittings needed
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
5 in
Drain Base Material:
Plastic
Drain Base Material Type:
Polypropylene
Drain Base Width:
11 in
Fits Pipe Size:
5 in
Grate Shape:
Square