S-40 Plastic Sealant in Blue
S-40 Plastic Sealant in Blue
Package Quantity Info:
Each: 1 Inner Pack: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Sch 40 pipe
Specifications
- Application:
- Schedule 40 Pipe
- Brand Model Compatibility:
- 2HDS, 4HD2
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- Polyethylene