This product requires certification to purchase.

Solvent Weld ABS Stack Vent Filter for 3 in. and 4 in. Pipes

Tuf-Tite

Solvent Weld ABS Stack Vent Filter for 3 in. and 4 in. Pipes

  • Fast #
  • Part #TVS434
  • Item #7795092
  • Manufacturer Part #VS43-4
3.6 out of 5 Customer Rating
Brand image
Tuf-Tite

Solvent Weld ABS Stack Vent Filter for 3 in. and 4 in. Pipes

  • Fast #
  • Part #TVS434
  • Item #7795092
  • Manufacturer Part #VS43-4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
3 in and 4 in Pipes
End Connection 1:
Solvent Weld
Material:
Plastic
Material Type:
ABS