This product requires certification to purchase.

Plastic Speed Leveler

Tuf-Tite

Speed Leveler™ Plastic Speed Leveler

  • Fast #
  • Part #TSL3
  • Item #1869499
  • Manufacturer Part #SL-3
4.3 out of 5 Customer Rating
Brand image
Tuf-Tite

Speed Leveler™ Plastic Speed Leveler

  • Fast #
  • Part #TSL3
  • Item #1869499
  • Manufacturer Part #SL-3
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used to equalize distribution box flow
  • For 3" or 4" PVC pipes
  • Non-corrosive polyethylene
  • Camera system features a scratch-resistant, debris-shedding, flush-mounted sapphire lens, an integrated transmitter, a durable stainless steel camera head assembly and tapered spring assembly
  • Reel features 100' of push cable, debris-capturing, rotating drum with mercury-free slip ring and counter to display distance on monitor in feet and inches
  • Battery and charger are sold separately
  • Requires Certification
Dimensions & Measurements
Height
3-3/16 in
Width
7/8 in
Characteristics & Features
Collection
Speed Leveler™
Material
Plastic