1/2 in. Sweat Circuit Setter Valve
1/2 in. Sweat Circuit Setter Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 12.1 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-39/100
- Material:
- Brass, Rubber, Plastic
- Material Type:
- DZR
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Valve Size:
- 1/2 in