This product requires certification to purchase.

1 in. Sweat Brass Manual Balancing Valve

Tunstall Associates

1 in. Sweat Brass Manual Balancing Valve

  • Fast #
  • Part #TMBLLSTVL100
  • Item #7297839
  • Manufacturer Part #MB-LL-STVL-100
3.2 out of 5 Customer Rating
Tunstall Associates

1 in. Sweat Brass Manual Balancing Valve

  • Fast #
  • Part #TMBLLSTVL100
  • Item #7297839
  • Manufacturer Part #MB-LL-STVL-100
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/50 in
Material:
Brass
Pressure - Maximum:
300 psi
UL Listed:
No
Valve Size:
1 in