This product requires certification to purchase.

2 in. Copper Saddle Tap Valve

Tunstall Associates

2 in. Copper Saddle Tap Valve

  • Fast #
  • Part #TSTVK
  • Item #3877650
  • Manufacturer Part #STV2
3.3 out of 5 Customer Rating
Tunstall Associates

2 in. Copper Saddle Tap Valve

  • Fast #
  • Part #TSTVK
  • Item #3877650
  • Manufacturer Part #STV2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Maximum Temperature:
250
Valve Size:
2 in