3/4 in. NPT Brass Manual Balancing Valve
3/4 in. NPT Brass Manual Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-27/50 in
- Material:
- Brass
- UL Listed:
- No
- Valve Size:
- 3/4 in