3 in. - Air Eliminating Valve - Flanged - 250 psi - Cast Iron
STVA Series 3 in. - Air Eliminating Valve - Flanged - 250 psi - Cast Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Length:
- 12-1/5 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 250 psi
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3 in
- Valve Type:
- Air Eliminating Valve