This product requires certification to purchase.

1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Turbo Air

1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #TTAS18N
  • Item #4923735
  • Manufacturer Part #TAS18N
4 out of 5 Customer Rating
Turbo Air

1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #TTAS18N
  • Item #4923735
  • Manufacturer Part #TAS18N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
20
BTU:
18000
CFM:
624 ft3/min
Decibel Rating (dB):
50 dB
Depth:
9-3/5 in
EER:
11.4
Energy Star Compliant:
No
Height:
13-1/5 in
Length:
49 in
Liquid Line (OD):
3/8 in
Max CFM:
624 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
5/8 in
Tonnage:
1.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
40 lb
Width:
42-1/2 in