4500 BTU Hot Water Unit Heater
Model K3-J 4500 BTU Hot Water Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 4500
- Collection:
- Model K3-J
- MBH:
- 4.5
- Power Source:
- Hot Water
- Volts:
- 115V