Propane Torch Tip
Pro Line Propane Torch Tip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Copper tubing propane: Soft solder - 1/4 - 1 1/2" (10 - 40 mm), silver braze - 1/4 - 3/4" (6 - 15 mm)
- Copper tubing mapp: Soft solder - 1/4 - 2 1/2" (10 - 60 mm), silver braze - 1/4 - 1 1/4" (6 - 35 mm)
- Air mapp: 0.69 @ 42 psi lbs/hr
- Industrial applications: High capacity applications, HVAC
Specifications
- Application:
- Fabrication, HVAC
- Collection:
- Pro Line
- Fuel Type:
- Propane
- Height:
- 10
- Material:
- Alloy, Brass
- Product Type:
- Torch Tip
- Torch Type:
- Propane
- UPC:
- 716352140034
- Weight:
- 0.45
- Width:
- 5-1/2