9A 600V Receptacle
Minifast® 9A 600V Receptacle
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 9
- Application:
- Hazardous Material Handling
- CSA Certified:
- Yes
- Collection:
- Minifast®
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- NEMA:
- NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6P
- Product Type:
- Receptacle
- UL Listed:
- Yes
- Volts:
- 600V