Yellow Locking Guard
Yellow Locking Guard
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Locking Guard
- UL Listed:
- No