30 in. Type-B Headwall
30 in. Type-B Headwall
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-615 Grade 60
- Diameter:
- 30 in
- Material:
- Concrete