36 in. Catch Basin Extension with Frame and Grate
36 in. Catch Basin Extension with Frame and Grate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-185, ASTM A-615
- Height:
- 36 in
- Length:
- 42 in
- Material:
- Cast Iron
- Product Type:
- Catch Basin, Frame, Grate
- Shape:
- Square
- Waterworks Application:
- Storm Sewer
- Width:
- 42 in