This product requires certification to purchase.

36 x 36 x 36 in. Catch Basin with Frame and Grate

Turner Company

36 x 36 x 36 in. Catch Basin with Frame and Grate

  • Fast #
  • Part #T36X36X36CBFG
  • Item #4010123
  • Manufacturer Part #36X36X36CBFG
5 out of 5 Customer Rating
Brand image
Turner Company

36 x 36 x 36 in. Catch Basin with Frame and Grate

  • Fast #
  • Part #T36X36X36CBFG
  • Item #4010123
  • Manufacturer Part #36X36X36CBFG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-185, ASTM A-615
Height:
36 in
Length:
36 in
Product Type:
Frame, Grate
Shape:
Square
Width:
36 in