42 x 42 x 12 in. Catch Basin Extension, Frame and Grate
42 x 42 x 12 in. Catch Basin Extension, Frame and Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-185, ASTM A-615
- Height:
- 12 in
- Length:
- 42 in
- Material:
- Cast Iron
- Product Type:
- Catch Basin, Extension, Frame, Grate
- Shape:
- Square
- Waterworks Application:
- Storm Sewer
- Width:
- 42 in