48 x 2 in. Manhole Riser Section
48 x 2 in. Manhole Riser Section
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-478-95
- Diameter:
- 48 in
- Height:
- 2 in
- Length:
- 2 ft
- Material:
- Concrete
- Product Type:
- Manhole Riser