This product requires certification to purchase.

15kW Heater Kit with Breaker

Tutco

15kW Heater Kit with Breaker

  • Fast #
  • Part #TBAYHTR1516BRK
  • Item #7528279
  • Manufacturer Part #81-0821-00
4.7 out of 5 Customer Rating
Brand image
Tutco

15kW Heater Kit with Breaker

  • Fast #
  • Part #TBAYHTR1516BRK
  • Item #7528279
  • Manufacturer Part #81-0821-00
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
40, 54
MBH:
32.8
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer, and Cadmium and Lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
208/240V
Watts:
15 kW