19.2kW Rheem Heater Kit with Breaker
19.2kW Rheem Heater Kit with Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Heat Kit
Specifications
- AMP:
- 80
- Height:
- 11 in
- Length:
- 21-1/4 in
- Volts:
- 240VAC
- Watts:
- 19.2 kW
- Width:
- 5-1/4 in