5kW Single Phase Electric KW Heat Strip
5kW Single Phase Electric KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 20
- BTU:
- 16241
- Height:
- 9 in
- Length:
- 12-2/5 in
- MBH:
- 16.241
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Volts:
- 208/230/240V
- Watts:
- 5 kW
- Width:
- 6-7/10 in