This product requires certification to purchase.

8kW Single Phase Electric KW Heat Strip

Tutco

8kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #TUHJ24B08J
  • Item #9859903
  • Manufacturer Part #81-0764-01
5 out of 5 Customer Rating
Brand image
Tutco

8kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #TUHJ24B08J
  • Item #9859903
  • Manufacturer Part #81-0764-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
30
BTU:
24567
Height:
9 in
Length:
12-1/2 in
MBH:
24.567
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Volts:
208/230/240V
Watts:
8 kW
Width:
6-7/10 in