This product requires certification to purchase.

9.6kW Supplementary Heating Kit

Tutco

9.6kW Supplementary Heating Kit

  • Fast #
  • Part #TUBH1724A10J
  • Item #8130426
  • Manufacturer Part #81-0520-02
3.1 out of 5 Customer Rating
Brand image
Tutco

9.6kW Supplementary Heating Kit

  • Fast #
  • Part #TUBH1724A10J
  • Item #8130426
  • Manufacturer Part #81-0520-02
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
40
Height:
11 in
Length:
21-1/4 in
Power Source:
Electric
Volts:
240VAC
Watts:
9.6 kW
Width:
5-1/4 in