This product requires certification to purchase.

5kW Single Phase KW Heat Strip

Tutco

BAYHTR15 5kW Single Phase KW Heat Strip

  • Fast #
  • Part #TUTBAYHTR1505LUG
  • Item #4726669
  • Manufacturer Part #81-0693-01
4.7 out of 5 Customer Rating
Brand image
Tutco

BAYHTR15 5kW Single Phase KW Heat Strip

  • Fast #
  • Part #TUTBAYHTR1505LUG
  • Item #4726669
  • Manufacturer Part #81-0693-01
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Collection:
BAYHTR15
Length:
23-1/2 in
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer, and Cadmium and Lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
208/240V
Watts:
5 kW