Supplementary Heating Kit 208/230V
Supplementary Heating Kit 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 37.2
- Height:
- 8-33/50 in
- Length:
- 25-47/100 in
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Volts:
- 208/230V
- Watts:
- 15 kW
- Width:
- 15-9/10 in