This product requires certification to purchase.

Supplementary Heating Kit 208/230V

Tutco

Supplementary Heating Kit 208/230V

  • Fast #
  • Part #TFC2501C08
  • Item #10256625
  • Manufacturer Part #81-0459-02
3.2 out of 5 Customer Rating
Brand image
Tutco

Supplementary Heating Kit 208/230V

  • Fast #
  • Part #TFC2501C08
  • Item #10256625
  • Manufacturer Part #81-0459-02
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Height:
7 in
Length:
14 in
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Volts:
208/230V
Watts:
8 kW
Width:
8 in