Supplementary Heating Kit 208/230V
Supplementary Heating Kit 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 54.2, 59.9
- Brand Model Compatibility:
- FA, FB, FC, FE4A, FH, FK, FV, FX, PF
- Height:
- 1 in
- Length:
- 1 in
- Volts:
- 208/230V
- Watts:
- 15 kW
- Width:
- 1 in