This product requires certification to purchase.

5 in. Microfiber Mop in Blue (Case of 12)

Tuway American Group

LTM3 Series 5 in. Microfiber Mop in Blue (Case of 12)

  • Fast #
  • Part #TLTM3165BL
  • Item #10114180
  • Manufacturer Part #LTM3-16-5BL
4.1 out of 5 Customer Rating
Brand image
Tuway American Group

LTM3 Series 5 in. Microfiber Mop in Blue (Case of 12)

  • Fast #
  • Part #TLTM3165BL
  • Item #10114180
  • Manufacturer Part #LTM3-16-5BL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The latest microfiber technology allows for a direct replacement of your current conventional looped wet mop
  • The LTM3 has double the absorbency than most synthetic mop blends and triple the yarn strength
  • Superior strength and launderability
  • Out highest performance wet mop
  • Superior strength
  • Double the absorbency compared to most synthetic blends
  • Requires Certification

Documents

Dimensions & Measurements
Length
5 in
Package Quantity
Case of 12
Size
16 oz
Weight
16 oz
Characteristics & Features
Collection
LTM3 Series
Color Finish Category
Blues
Color Finish Name
Blue
Material
Microfiber