5 in. Microfiber Mop in Blue (Case of 12)
LTM3 Series 5 in. Microfiber Mop in Blue (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The latest microfiber technology allows for a direct replacement of your current conventional looped wet mop
- The LTM3 has double the absorbency than most synthetic mop blends and triple the yarn strength
- Superior strength and launderability
- Out highest performance wet mop
- Superior strength
- Double the absorbency compared to most synthetic blends
Documents
Specifications
- Collection:
- LTM3 Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 5 in
- Material:
- Microfiber
- Package Quantity:
- Case of 12
- Size:
- 20 oz