This product requires certification to purchase.

*CVR* 17.5X51 BLENHEIM HYDRO TWL WA

Tuzio®

*CVR* 17.5X51 BLENHEIM HYDRO TWL WA

  • Fast #
  • Part #IH2043
  • Item #7058889
  • Manufacturer Part #H2043
3.2 out of 5 Customer Rating
Brand image
Tuzio®

*CVR* 17.5X51 BLENHEIM HYDRO TWL WA

  • Fast #
  • Part #IH2043
  • Item #7058889
  • Manufacturer Part #H2043
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3 in
Height:
51 in
Installation Type:
Wall Mount
Material:
Steel
UPC:
840873007115
Weight:
35 lb
Width:
17-1/2 in