*CVR* 23.5X51 BLENHEIM HYDRO
*CVR* 23.5X51 BLENHEIM HYDRO
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4 in
- Height:
- 51 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Number of Bars:
- 27
- UPC:
- 840873007146
- Volts:
- 120V
- Weight:
- 29.7 lb
- Width:
- 23-1/2 in