*CVR* 35.5X19 SORANO HRDWRD TWL WAR
*CVR* 35.5X19 SORANO HRDWRD TWL WAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Number of Bars:
- 8
- UPC:
- 840873018517
- Volts:
- 120V
- Weight:
- 24 lb
- Width:
- 35-1/2 in