This product requires certification to purchase.

110/120V Programmable Towel Warmer Control

Tuzio®

110/120V Programmable Towel Warmer Control

  • Fast #
  • Part #IA3203
  • Item #7059026
  • Manufacturer Part #A3203
5 out of 5 Customer Rating
Brand image
Tuzio®

110/120V Programmable Towel Warmer Control

  • Fast #
  • Part #IA3203
  • Item #7059026
  • Manufacturer Part #A3203
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
4-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Plastic
Volts:
110/120V
Weight:
1 lb
Width:
2-4/5 in