24 x 31 in. Towel Warmer in Brushed Bronze
24 x 31 in. Towel Warmer in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 2-3/4 in
- Height:
- 31 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Number of Bars:
- 12
- UL Listed:
- Yes
- UPC:
- 840873027601
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 28 lb
- Width:
- 23-1/2 in