17-1/2 x 37 in. Wall Mount Towel Warmer in Oil Rubbed Bronze
Blenheim 17-1/2 x 37 in. Wall Mount Towel Warmer in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 4.1
- Application:
- Residential
- Collection:
- Blenheim
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- Height:
- 37 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Number of Bars:
- 20
- Product Type:
- Towel Warmer
- UL Listed:
- Yes
- UPC:
- 840873017893
- Volts:
- 120V
- Watts:
- 300 W
- Weight:
- 28 lb
- Width:
- 17-1/2 in