This product requires certification to purchase.

23-1/2 x 31 in. Wall Mount Towel Warmer in Matte Black

Tuzio®

Sorano 23-1/2 x 31 in. Wall Mount Towel Warmer in Matte Black

  • Fast #
  • Part #IW4205
  • Item #9332321
  • Manufacturer Part #W4205
5 out of 5 Customer Rating
Brand image
Tuzio®

Sorano 23-1/2 x 31 in. Wall Mount Towel Warmer in Matte Black

  • Fast #
  • Part #IW4205
  • Item #9332321
  • Manufacturer Part #W4205
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
4.1
Collection:
Sorano
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
31
Installation Type:
Wall Mount
Number of Bars:
12
Product Type:
Towel Warmer
UPC:
840873018401
Volts:
120V
Watts:
300
Weight:
28
Width:
23-1/2