1-1/2 in. MNPT Gas Appliance Connector
1-1/2 in. MNPT Gas Appliance Connector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in